PowerXL DM1 Series Micro Drive, No ST0, 38A

Item #: 1862548

Cat #: DM1-34038NB-N20B

UPC: 786689348694

$ 2757.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 38 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 38 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689348694, DM1-34038NB-N20B, CUTDM134038NBN20B

Specifications

Phase: 3
Amps: 38
IP/NEMA Rating: IP20
Volts AC: 400
Family / Style: DM1
Type: No ST0
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Amps: 38
Volts AC: 400
Type: No ST0