PowerXL DM1 Series Micro Drive, EMC, 38A/25HP

Item #: 1862547

Cat #: DM1-34038EB-S20S

UPC: 786689348588

$ 899.99 EA
Company wide:
15 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 38 A, 25 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 38 A, 25 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689348588, DM1-34038EB-S20S, CUTDM134038EBS20S

Specifications

Phase: 3
Amps: 38
Horsepower: 25
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter
Family / Style: DM1
Phase: 3
Horsepower: 25
Volts AC: 400
Family / Style: DM1
Amps: 38
IP/NEMA Rating: IP20
Type: EMC Filter