PowerXL DM1 Series Micro Drive, No ST0, 31A

Item #: 1862544

Cat #: DM1-34031NB-N20B

UPC: 786689349714

$ 2275.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 31 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 31 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689349714, DM1-34031NB-N20B, CUTDM134031NBN20B

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 31
Family / Style: DM1
Type: No ST0
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 31
Type: No ST0