Sustainable

PowerXL DM1 Series Micro Drive, EMC, 31A

Item #: 1862543
Cat #: DM1-34031EB-S20S
UPC: 786689349646
$ 2,728.66 EA
Company wide:
24 in stock
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 31 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 31 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689349646, DM1-34031EB-S20S, CUTDM134031EBS20S

Specifications

Phase: 3
Horsepower: 20
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 31
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Amps: 31
Family / Style: DM1
Horsepower: 20
Volts AC: 400
Type: EMC Filter

Customer Reviews

No reviews for this product
(0)