Sustainable

PowerXL DM1 Series Micro Drive, EMC, 16A

Item #: 1862534
Cat #: DM1-34016EB-S20S
UPC: 786689349165
$ 1,683.28 EA
Company wide:
57 in stock
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 400 V, 16 A, Internal EMC Filter, Internal Brake Chopper, Multi Egment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 400 V, 16 A, Internal EMC Filter, Internal Brake Chopper, Multi Egment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689349165, DM1-34016EB-S20S, CUTDM134016EBS20S

Specifications

Phase: 3
Horsepower: 10
Amps: 16
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter
Family / Style: DM1
Phase: 3
Amps: 16
Volts AC: 400
Family / Style: DM1
Horsepower: 10
IP/NEMA Rating: IP20
Type: EMC Filter

Customer Reviews

No reviews for this product
(0)