Sustainable

PowerXL DM1 Series Micro Drive, EMC, 12A

Item #: 1862530
Cat #: DM1-34012EB-S20S
UPC: 786689348922
$ 1,431.02 EA
Company wide:
30 in stock
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 12 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 12 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689348922, DM1-34012EB-S20S, CUTDM134012EBS20S

Specifications

Phase: 3
Amps: 12
IP/NEMA Rating: IP20
Volts AC: 400
Horsepower: 7.500
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Horsepower: 7.500
Family / Style: DM1
Amps: 12
Volts AC: 400
Type: EMC Filter

Customer Reviews

No reviews for this product
(0)