PowerXL DM1 Series Micro Drive, EMC, No ST0, 7.8A

Item #: 1862525

Cat #: DM1-327D8EB-N20B

UPC: 786689348557

$ 788.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 7.8 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 7.8 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689348557, DM1-327D8EB-N20B, CUTDM1327D8EBN20B

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 7.800
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Volts AC: 230
Amps: 7.800
Family / Style: DM1