PowerXL DM1 Series Micro Drive, No ST0, 4.8A

Item #: 1862523

Cat #: DM1-324D8NB-N20B

UPC: 786689349790

$ 555.36 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 4.8 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 4.8 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689349790, DM1-324D8NB-N20B, CUTDM1324D8NBN20B

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 4.800
Family / Style: DM1
Type: No ST0
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Volts AC: 230
Amps: 4.800
Type: No ST0