DM1 PRO 3PH 230V FR1 1HP 4.8A CT W/EMC

Item #: 1862522

Cat #: DM1-324D8EB-S20S

UPC: 786689350574

$ 679.92 EA
Company wide:
0 in stock
Documents & Guides
DM1 PRO 3PH 230V FR1 1HP 4.8A CT W/EMC

Overview

DM1 PRO 3PH 230V FR1 1HP 4.8A CT W/EMC
Also known as: 786689350574, DM1-324D8EB-S20S, CUTDM1324D8EBS20S

Specifications

Phase: 3
Phase: 3