PowerXL DM1 Series Micro Drive, No ST0, 1.6A

Item #: 1862515

Cat #: DM1-321D6NB-N20B

UPC: 786689350420

$ 436.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689350420, DM1-321D6NB-N20B, CUTDM1321D6NBN20B

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 1.600
Family / Style: DM1
Type: No ST0
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Volts AC: 230
Amps: 1.600
Type: No ST0