PowerXL DM1 Series Micro Drive, EMC, No ST0, 1.6A

Item #: 1862513

Cat #: DM1-321D6EB-N20B

UPC: 786689350956

$ 481.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689350956, DM1-321D6EB-N20B, CUTDM1321D6EBN20B

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 1.600
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Volts AC: 230
Amps: 1.600
Family / Style: DM1