PowerXL DM1 Series Micro Drive, EMC, 48A

Item #: 1862510

Cat #: DM1-32048EB-S20S

UPC: 786689351076

$ 2926.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 48 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 48 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689351076, DM1-32048EB-S20S, CUTDM132048EBS20S

Specifications

Phase: 3
Amps: 48
Volts AC: 230
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Volts AC: 230
Type: EMC Filter, No ST0
Amps: 48
IP/NEMA Rating: IP20
Family / Style: DM1