PowerXL DM1 Series Micro Drive, EMC, No ST0, 32A

Item #: 1862504

Cat #: DM1-32032EB-N20B

UPC: 786689350017

$ 1991.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 32 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 32 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689350017, DM1-32032EB-N20B, CUTDM132032EBN20B

Specifications

Phase: 3
Amps: 32
Volts AC: 230
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Volts AC: 230
Type: EMC Filter, No ST0
Amps: 32
IP/NEMA Rating: IP20
Family / Style: DM1