PowerXL DM1 Series Micro Drive, No ST0, 25A

Item #: 1862502

Cat #: DM1-32025NB-N20B

UPC: 786689349912

$ 1494.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 25 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 25 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689349912, DM1-32025NB-N20B, CUTDM132025NBN20B

Specifications

Phase: 3
Volts AC: 230
Amps: 25
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Amps: 25
Type: EMC Filter, No ST0
Volts AC: 230
IP/NEMA Rating: IP20
Family / Style: DM1