PowerXL DM1 Series Micro Drive, EMC, No ST0, 25A

Item #: 1862499

Cat #: DM1-32025EB-N20B

UPC: 786689351274

$ 1643.53 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 25 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 25 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689351274, DM1-32025EB-N20B, CUTDM132025EBN20B

Specifications

Phase: 3
Volts AC: 230
Amps: 25
IP/NEMA Rating: IP20
Family / Style: DM1
Type: No ST0
Phase: 3
Amps: 25
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20
Type: No ST0