PowerXL DM1 Series Micro Drive, EMC, 17A/5HP

Item #: 1862496

Cat #: DM1-32017EB-S20S

UPC: 786689351021

$ 1431.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 17 A, 5 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 230 V, 17 A, 5 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689351021, DM1-32017EB-S20S, CUTDM132017EBS20S

Specifications

Phase: 3
Horsepower: 5
Volts AC: 230
Amps: 17
IP/NEMA Rating: IP20
Type: EMC Filter
Family / Style: DM1
Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Family / Style: DM1
Horsepower: 5
Amps: 17
Type: EMC Filter