PowerXL DM1 Series Micro Drive, EMC, 11A/3HP

Item #: 1862492

Cat #: DM1-32011EB-S20S

UPC: 786689350666

$ 996.61 EA
Company wide:
1 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 11 A, 3 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 11 A, 3 HP, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689350666, DM1-32011EB-S20S, CUTDM132011EBS20S

Specifications

Phase: 3
Volts AC: 230
Horsepower: 3
Amps: 11
IP/NEMA Rating: IP20
Type: EMC Filter
Family / Style: DM1
Phase: 3
Horsepower: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Volts AC: 230
Amps: 11
Type: EMC Filter