PowerXL DM1 Series Micro Drive, No ST0, EMC, 11A

Item #: 1862491

Cat #: DM1-32011EB-N20B

UPC: 786689350550

$ 897.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 11 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 11 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689350550, DM1-32011EB-N20B, CUTDM132011EBN20B

Specifications

Phase: 3
Volts AC: 230
Amps: 11
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Amps: 11
Type: EMC Filter, No ST0
Volts AC: 230
IP/NEMA Rating: IP20
Family / Style: DM1