PowerXL DM1 Series Micro Drive, 7.8A

Item #: 1862490

Cat #: DM1-127D8NB-S20S

UPC: 786689350475

$ 819.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 7.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 7.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689350475, DM1-127D8NB-S20S, CUTDM1127D8NBS20S

Specifications

Volts AC: 230
Phase: 1
IP/NEMA Rating: IP20
Amps: 7.800
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20
Family / Style: DM1
Phase: 1
Amps: 7.800