PowerXL DM1 Series Micro Drive, EMC, 4.8A

Item #: 1862487

Cat #: DM1-124D8EB-S20S

UPC: 786689350307

$ 699.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 4.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 4.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689350307, DM1-124D8EB-S20S, CUTDM1124D8EBS20S

Specifications

Volts AC: 230
Phase: 1
IP/NEMA Rating: IP20
Amps: 4.800
Type: EMC Filter
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20
Type: EMC Filter
Phase: 1
Amps: 4.800
Family / Style: DM1