PowerXL DM1 Series Micro Drive, 6.9A

Item #: 1862478

Cat #: DM1-116D9NB-S20S

UPC: 786689351120

$ 812.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 G11 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 G11 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689351120, DM1-116D9NB-S20S, CUTDM1116D9NBS20S

Specifications

Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Amps: 6.900
Family / Style: DM1
Phase: 1
Volts AC: 115
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 6.900