PowerXL DM1 Series Micro Drive, EMC, 6.9A

Item #: 1862477

Cat #: DM1-116D9EB-S20S

UPC: 786689351090

$ 876.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689351090, DM1-116D9EB-S20S, CUTDM1116D9EBS20S

Specifications

Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Amps: 6.900
Type: EMC Filter
Family / Style: DM1
Phase: 1
Volts AC: 115
Type: EMC Filter
IP/NEMA Rating: IP20
Amps: 6.900
Family / Style: DM1