PowerXL DM1 Series Micro Drive, 4.8A

Item #: 1862476

Cat #: DM1-114D8NB-S20S

UPC: 786689350970

$ 630.39 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 4.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 4.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689350970, DM1-114D8NB-S20S, CUTDM1114D8NBS20S

Specifications

Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Amps: 4.800
Family / Style: DM1
Phase: 1
Volts AC: 115
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 4.800