
PowerXL DM1 Series Micro Drive, EMC, 4.8A
Item #: 1862475
Cat #: DM1-114D8EB-S20S
UPC: 786689350871
$ 693.44 EA
Company wide:
1
in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 4.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Overview
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 4.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689350871, DM1-114D8EB-S20S, CUTDM1114D8EBS20S
Specifications
| Phase: | 1 |
| IP/NEMA Rating: | IP20 |
| Volts AC: | 115 |
| Amps: | 4.800 |
| Type: | EMC Filter |
| Family / Style: | DM1 |
| Phase: | 1 |
| Volts AC: | 115 |
| Type: | EMC Filter |
| IP/NEMA Rating: | IP20 |
| Amps: | 4.800 |
| Family / Style: | DM1 |