PowerXL DM1 Series Micro Drive, 3A

Item #: 1862474

Cat #: DM1-113D0NB-S20S

UPC: 786689350765

$ 553.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 3 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 3 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689350765, DM1-113D0NB-S20S, CUTDM1113D0NBS20S

Specifications

Phase: 1
Amps: 3
IP/NEMA Rating: IP20
Volts AC: 115
Family / Style: DM1
Phase: 1
IP/NEMA Rating: IP20
Family / Style: DM1
Amps: 3
Volts AC: 115