
12" LED Lens Downlight, Selectable CCT, 120/277V
Item #: 1862455
Cat #: HLB12LS9FSE010MWR
UPC: 080083088782
$ 81.44 EA
Company wide:
30
in stock
Documents & Guides
12" LED Lens Downlight with Remote Driver/Junction Box, 120/277V 60Hz, 0-10V Dimmable, Selectable Lumens: 1300/1900/2300, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White Flange
Overview
12" LED Lens Downlight with Remote Driver/Junction Box, 120/277V 60Hz, 0-10V Dimmable, Selectable Lumens: 1300/1900/2300, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White Flange
12" LED Lens Downlight with Remote Driver/Junction Box. Typical Applications: Residential, Mixed-Use, Light Commercial.
Also known as: 080083088782, HLB12LS9FSE010MWR, HALHLB12LS9FDE010M
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 12 in |
| Lumens: | 1900, 1300, 2300, Selectable |
| Color: | Matte White |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1900, 1300, 2300, Selectable |
| Dimmable: | Yes |
| Diameter: | 12 in |
| Color: | Matte White |
| Volts AC Range: | 120 - 277 |