This product has been discontinued.

6" All-Purpose Retrofit LED Module, Selectable ***Discontinued, See Sub***
Item #: 1862231
Cat #: RL6069S1EWHDMR
UPC: 080083858088
Call for price
Company wide:
1
in stock
Discontinued
Documents & Guides
6 Inch All-Purpose Retrofit LED Module, 8.4 Watt, 120V, 90+ CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White ***Discontinued, See Sub***
Overview
6 Inch All-Purpose Retrofit LED Module, 8.4 Watt, 120V, 90+ CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White ***Discontinued, See Sub***
Also known as: 080083858088, RL6069S1EWHDMR, HALRL6069S1EWHDMR*
Specifications
| Lumens: | 600 |
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Diameter: | 6 in |
| Color Rendering Index (CRI): | 90+ |
| Wattage: | 8.400 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 6 in |
| Wattage: | 8.400 |
| Dimmable: | Yes |
| Size: | 6 in |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |