This product has been discontinued.

LED Post Top Retrofit, 35W, 4000K
Item #: 1862053
Cat #: LED-8033M40-G7
UPC: 844006056254
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Post Top/Area Light, Retrofit, 35W, 5290 Lumens, Color Temperature: 4000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design
Overview
LED Post Top/Area Light, Retrofit, 35W, 5290 Lumens, Color Temperature: 4000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design
Also known as: 844006056254, LED-8033M40-G7, LGDLED8033M40G7*
Specifications
| Wattage: | 35 |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Lumens: | 5290 |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 35 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 5290 |