
WhisperWarm DC™ Fan/Heater/Light, 50-80-110, 1600W Positive Temperature Coefficient (PTC) Heater
Item #: 1861671
Cat #: FV-0511VHL1
UPC: 885170374188
$ 436.41 EA
Company wide:
244
in stock
Documents & Guides
WhisperWarm DC™ Fan/Heater/Light, 50-80-110 CFM, 1600W Positive Temperature Coefficient (PTC) Heater, Includes A 10W Dimmable LED Chip Panel With <1W LED Night Light
Overview
WhisperWarm DC™ Fan/Heater/Light, 50-80-110 CFM, 1600W Positive Temperature Coefficient (PTC) Heater, Includes A 10W Dimmable LED Chip Panel With <1W LED Night Light
WhisperWarm DC ceiling mount fan/heater/light provides easy code compliance for the professional, while the homeowner/occupant enjoys a warmer, more comfortable and HEALTHIER environment, with enhanced heating technology that quickly heats up any bathroom. Indoor comfortability is becoming more important in today’s environment and WhisperWarm DC is the solution!
Also known as: 885170374188, FV-0511VHL1, PANFV0511VHL1
Specifications
| CFM: | 80, 50, 110 |
| Type: | Fan/Light/Heater |
| Color: | White |
| Sones: | 0.700 |
| Standards: | California Title 24 |
| CFM: | 80, 50, 110 |
| Color: | White |
| Standards: | California Title 24 |
| Type: | Fan/Light/Heater |
| Sones: | 0.700 |