WhisperWarm DC™ Fan/Heater, 50-80-110 CFM, 1600W Positive Temperature Coefficient (PTC) Heater

Item #: 1861669

Cat #: FV-0511VH1

UPC: 885170374171

$ 337.86 EA
Company wide:
120 in stock
WhisperWarm DC™ Fan/Heater, 50-80-110 CFM, Built-in 1600W Positive Temperature Coefficient (PTC) Heater

Overview

WhisperWarm DC™ Fan/Heater, 50-80-110 CFM, Built-in 1600W Positive Temperature Coefficient (PTC) Heater

WhisperWarm DC ceiling mount fan/heater provides easy code compliance for the professional, while the homeowner/occupant enjoys a warmer, more comfortable and HEALTHIER environment, with enhanced heating technology that quickly heats up any bathroom.& Indoor comfortability is becoming more important in today’s environment and WhisperWarm DC is the solution.

Also known as: 885170374171, FV-0511VH1, PANFV0511VH1

Specifications

CFM: 80, 50, 110
Type: Fan/Heater
Color: White
Sones: 0.700
CFM: 80, 50, 110
Color: White
Type: Fan/Heater
Sones: 0.700