100W UFO LED High Bay, 50K, Black

Item #: 1861638

Cat #: BAYE2/100W/850/UD/BK

UPC:

Company wide:
0 in stock
Documents & Guides
UFO LED High Bay, 100 Watt, 100-277V, 80+ CRI, 15400 Lumens, 5000K, Dimmable, Black, DLC Premium Listed

Overview

UFO LED High Bay, 100 Watt, 100-277V, 80+ CRI, 15400 Lumens, 5000K, Dimmable, Black, DLC Premium Listed
Also known as: BAYE2/100W/850/UD/BK, EIKBAYE2100850UDBK

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 100
Color: Black
Light Technology: LED
Dimmable: Yes
Volts AC: 100-277
Standards: DLC Listed (Premium)
Color Temperature: 5000 (Bright White)
Wattage: 100
Light Technology: LED
Volts AC: 100-277
Lumens: 15000
Color: Black
Dimmable: Yes
Standards: DLC Listed (Premium)