CCP UL98, 30 Amp, Fusible Disconnect, Single-Pole, 60 Hz, Class CC, 200 kAIC, AC/DC

Item #: 1861544

Cat #: CCP2-1-30CC

UPC: 051712709163

$ 86.30 EA
Company wide:
5 in stock
Documents & Guides
CCP UL98, 30 Amp, Fusible Disconnect, Single-Pole, 60 Hz, Class CC, 200 kAIC, AC/DC

Overview

CCP UL98, 30 Amp, Fusible Disconnect, Single-Pole, 60 Hz, Class CC, 200 kAIC, AC/DC

The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 69% less space with ratings up to 400A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.

Also known as: 051712709163, CCP2-1-30CC, BUSCCP2130CC

Specifications

Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 347
Class: CC
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Poles: 1
Volts AC: 347
Interrupt Rating DC: 200 kA
Mounting: DIN Rail
Amps: 30
Class: CC
Interrupt Rating AC: 200 kA