Alternating Relay, Double Pole, 120V AC/DC Supply, 90-130V Range

Item #: 1861529
Cat #: 261D120
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Alternating Relay, Double Pole, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts

Overview

Alternating Relay, Double Pole, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Also known as: 261D120, TMK261D120

Specifications

Phase: 3
Type: Alternating Relay
Volts DC: 120
Amps: 10, 0.010
Volts AC: 120
Volts DC Range: 90
Phase: 3
Volts DC: 120
Volts AC: 120
Type: Alternating Relay
Amps: 10, 0.010
Volts DC Range: 90

Customer Reviews

No reviews for this product
(0)