LED Recessed Troffer, 2 x 4, 7200 Lumen, 5000K, 120-277V

Item #: 1861524

Cat #: 2BLT472LADP

UPC:

Company wide:
0 in stock
Documents & Guides
LIT 2BLT4 72L ADP GZ10 PWS1856LV LP850, LED Recessed Troffer, 2 x 4, 7200 Lumen, 5000K, 120-277V

Overview

LIT 2BLT4 72L ADP GZ10 PWS1856LV LP850, LED Recessed Troffer, 2 x 4, 7200 Lumen, 5000K, 120-277V

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 2BLT472LADP, LIT2BLT472LADP

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 60
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 60
Light Technology: LED
Volts AC Range: 120 - 277