7WLED/RDL/4/50K/120V

Item #: 1861427

Cat #: S39716

UPC: 045923397165

Company wide:
0 in stock
7 watt LED Downlight Retrofit; 4"; 5000K; 120 Volts; Dimmable

Overview

7 watt LED Downlight Retrofit; 4"; 5000K; 120 Volts; Dimmable

Satco's S39716 7-watt, 4 inch LED retrofit downlight, offers natural light and a 90 degree beam Angle. This LED downlight is an energy efficient lighting solution for offices, retail spaces, and hospitality applications. Dimmable and long lasting, this downlight retrofit delivers 50,000 hours of exceptional illumination.

Also known as: 045923397165, S39716, SATS39716

Specifications

Lumens: 600
Wattage: 7
Color Temperature: 5000 (Bright White)
Volts AC: 120
Material: Thermoplastic
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Lumens: 600
Color Temperature: 5000 (Bright White)
Material: Thermoplastic
Standards: California Proposition 65, California Title 20
Dimmable: Yes
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)