LKG CONN CM 20A 3PH 480V L16-20R YL

Item #: 1861421

Cat #: HBL24CM33

UPC: 783585038520

Call for price
Company wide:
0 in stock
Documents & Guides
LKG CONN CM 20A 3PH 480V L16-20R YL

Overview

LKG CONN CM 20A 3PH 480V L16-20R YL
Also known as: 783585038520, HBL24CM33

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance
  • Superior cord grip design protects terminations from excess strain
  • Integral dust shield protects wiring chamber from dust or contaminants

Specifications

No Specifications Available