Watherproof Ceiling Fan Box, (5) 3/4" Outlets, Non-Metallic, Gray

Item #: 1861404

Cat #: PRCF57550GY

UPC: 050169994849

$ 37.04 EA
Company wide:
12 in stock
Documents & Guides
WP CEILING FAN BOX GRAY

Overview

WP CEILING FAN BOX GRAY

Provides a safe and secure mounting and weatherproof wiring junction for outdoor fans, chandeliers or pendant lights. Part of Bell’s Outdoor Comforts™ line, this electrical box is designed to enhance outdoor living spaces with the same convenience and comfort as indoors. Perfect for porches, covered patios and pergolas.

Also known as: 050169994849, PRCF57550GY, RACPRCF57550GY

Features & Benefits

  • Support fans up to <lt/>b<gt/>70 lbs<lt/>/b<gt/> or heavy luminaries up to <lt/>b<gt/>150 lbs<lt/>/b<gt/>
  • Five 3/4 in. threaded entries for conduit or fittings with four closure plugs
  • Includes three reducer bushings (3/4 in. to 1/2 in.)
  • Box mounts parallel, perpendicular of 45° from a joist
  • Constructed of heavy duty PVC with integrated galvanized steel support bracket

Specifications

Color: Gray
Material: Non-Metallic
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Color: Gray
Threaded Outlet Diameter: 3/4 in
Material: Non-Metallic
Number of Threaded Outlets: 5