6.5W PAR20 LED Lamp, 27K

Item #: 1861326

Cat #: S29405

UPC: 045923294051

$ 8.04 EA
Company wide:
28 in stock
Documents & Guides
6.5 Watt; PAR20 LED; 2700K; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

6.5 Watt; PAR20 LED; 2700K; 40 deg. Beam Angle; Medium Base; 120 Volt

Satco's S29405 LED 6.5-watt, PAR20 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Also known as: 045923294051, S29405, SATS29405

Specifications

Lumens: 520
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Material: Plastic
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 520
Volts AC: 120
Material: Plastic
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 6.500
Light Technology: LED
Angle: 40°