LED Post Top Retrofit, 35W, 3000K

Item #: 1861320

Cat #: LED8033M30G7

UPC: 844006056247

Company wide:
0 in stock
Documents & Guides
LED Post Top/Area Light, Retrofit, 35W, 5140 Lumens, Color Temperature: 3000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design

Overview

LED Post Top/Area Light, Retrofit, 35W, 5140 Lumens, Color Temperature: 3000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design
Also known as: 844006056247, LED8033M30G7, LGDLED8033M30G7

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Lumens: 5140
Type: Retrofit
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Wattage: 35
Lumens: 5140
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Retrofit
Base: Mogul Extended Screw (EX39)