LED Center Basket Troffer, 2x4, 4000 Lumen, 4000K

Item #: 1861306

Cat #: BLC244000LMADSM

UPC:

Company wide:
0 in stock
Documents & Guides
LIT BLC-2X4-4000LM-ADSM BLC 2X4 4000LM 40K ADSM, LED Center Basket Troffer, 2x4, 4000 Lumen, 4000K

Overview

LIT BLC-2X4-4000LM-ADSM BLC 2X4 4000LM 40K ADSM, LED Center Basket Troffer, 2x4, 4000 Lumen, 4000K

The BLC troffer by Lithonia Lighting® delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the luminaire, coupled with energy-saving LED technology make BLC the ideal choice for renovation or new construction

Also known as: BLC244000LMADSM, LITBLC244000LMADSM

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: No
Wattage: 32
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277