24V All-In-One Dimmer + Driver

Item #: 1861260

Cat #: SWX-60-24

UPC: 714176024394

$ 264.23 EA
Company wide:
67 in stock
Documents & Guides
All-in-one Dimmer + Driver: 24v/60 watt LED dimmer switch + LED power supply in one; 120v ac input- 24v dc output; Fits in standard single gang box. Includes 3 faceplates: Gloss White, Gloss Almond, Gloss Brown (trim plate not included). SWITCHEX is compatible with most 24VDC tape light and fixtures.

Overview

All-in-one Dimmer + Driver: 24v/60 watt LED dimmer switch + LED power supply in one; 120v ac input- 24v dc output; Fits in standard single gang box. Includes 3 faceplates: Gloss White, Gloss Almond, Gloss Brown (trim plate not included). SWITCHEX is compatible with most 24VDC tape light and fixtures.

SWITCHEX simplifies LED array lighting systems by combining an

in-wall LED dimmer switch and power supply into a single integrated

unit. SWITCHEX mounts in a standard in-wall switch box, accepts

120V AC and converts to low voltage DC. SWITCHEX is compatible

with most 12VDC and 24VDC tape light and fixtures.

Also known as: 714176024394, SWX-60-24, ALGSWX6024

Specifications

Volts DC: 24
Volts AC: 120
Family / Style: LED
Color: White, Almond, Dark Brown
Wattage: 60
Dimmable: Yes
Volts DC: 24
Family / Style: LED
Wattage: 60
Volts AC: 120
Color: White, Almond, Dark Brown
Dimmable: Yes