12V All-In-One Dimmer + Driver

Item #: 1861259

Cat #: SWX-60-12

UPC: 714176024387

$ 153.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
All-in-one Dimmer + Driver: 12v/60 watt LED dimmer switch + LED power supply in one; 120v ac input- 12v dc output; Fits in standard single gang box. Includes 3 faceplates: Gloss White, Gloss Almond, Gloss Brown (trim plate not included). SWITCHEX is compatible with most 12VDC tape light and fixtures.

Overview

All-in-one Dimmer + Driver: 12v/60 watt LED dimmer switch + LED power supply in one; 120v ac input- 12v dc output; Fits in standard single gang box. Includes 3 faceplates: Gloss White, Gloss Almond, Gloss Brown (trim plate not included). SWITCHEX is compatible with most 12VDC tape light and fixtures.

SWITCHEX simplifies LED array lighting systems by combining an

in-wall LED dimmer switch and power supply into a single integrated

unit. SWITCHEX mounts in a standard in-wall switch box, accepts

120V AC and converts to low voltage DC. SWITCHEX is compatible

with most 12VDC and 24VDC tape light and fixtures.

Also known as: 714176024387, SWX-60-12, ALGSWX6012

Specifications

Volts AC: 120
Family / Style: LED
Color: White, Almond, Dark Brown
Wattage: 60
Volts DC: 12
Dimmable: Yes
Volts AC: 120
Color: White, Almond, Dark Brown
Volts DC: 12
Family / Style: LED
Wattage: 60
Dimmable: Yes