BLINK LUXE 13" SQUARE

Item #: 1861178

Cat #: 62-1519

UPC: 045923682957

Company wide:
0 in stock
Documents & Guides
26 watt; 13" Flush Mount LED Fixture; Square Shape; White Finish

Overview

26 watt; 13" Flush Mount LED Fixture; Square Shape; White Finish

The Blink 62-1519 26-watt, 13 inch, flush mount LED fixture offers warm white light and a 110 degree beam spread. Perfect for commercial and residential applications, illuminate kitchens, bathrooms, retail spaces, and offices with this sleek flush mount fixture. Dimmable and ENERGY STAR qualified, this square fixture features a white Finish and is damp rated for indoor use.

Also known as: 045923682957, 62-1519, SAT621519

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Color Rendering Index (CRI): 90
Material: Steel, Aluminum, Polystyrene
Lumens: 1600
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Lumens: 1600
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Material: Steel, Aluminum, Polystyrene
Standards: California Proposition 65, California Title 24
Dimmable: Yes