
4" Square Box, 3-1/2" Depth, Welded, Steel
Item #: 1861097
Cat #: 4SEDBCKO
UPC: 835243015104
$ 9.45 EA
Company wide:
26
in stock
Documents & Guides
4 Inch Square Box, 3-1/2 Inch Depth, Welded, MKO Knockouts, Steel
Overview
4 Inch Square Box, 3-1/2 Inch Depth, Welded, MKO Knockouts, Steel
Orbit's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 835243015104, 4SEDBCKO, ORB4SEDBCKO
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 3 1/2 in |
| Type: | Welded |
| Material: | Steel |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |