KLE 60391 KNIT BEANIE

Item #: 1861068
Cat #: 60391
UPC: 092644603914
$ 16.99 EA
Company wide:
0 in stock
Documents & Guides
Type: Knit Beanie with Fleece Lining Application: Heat Retention Special Features: Fleece Lining; High-Visibility Yellow Trim Style: Beanie Color: Black with High-Visibility Yellow Trim Size: One Size Fits Most Material: Shell: 100% Dry Acrylic; Lining: 65% Polyolefin / 35% Polyester Covers: Head Machine Washable: Yes Overall Length: 10'' (25.4 cm) Overall Height: 0.25'' (0.6 cm) Overall Width: 9'' (22.9 cm) Weight: 5.2 oz (148 g)

Overview

Type: Knit Beanie with Fleece Lining Application: Heat Retention Special Features: Fleece Lining; High-Visibility Yellow Trim Style: Beanie Color: Black with High-Visibility Yellow Trim Size: One Size Fits Most Material: Shell: 100% Dry Acrylic; Lining: 65% Polyolefin / 35% Polyester Covers: Head Machine Washable: Yes Overall Length: 10'' (25.4 cm) Overall Height: 0.25'' (0.6 cm) Overall Width: 9'' (22.9 cm) Weight: 5.2 oz (148 g)
Knit Beanie is fleece lined for extra comfort and warmth Ribbed-knit for a snug fit Wear under a hard hat or alone High-visibility yellow trim Shell is made of 100% dry acrylic and lining is made of 65% polyolefin, 35% polyester One size fits most Machine washable
Also known as: 092644603914, 60391, KLE60391

Specifications

Color: Black/Green
Color: Black/Green

Customer Reviews

No reviews for this product
(0)