USB Rechargeable Green Cross Line/Plumb Points Laser

Item #: 1860944

Cat #: 3522-21

UPC: 045242568314

$ 399.00 EA
Company wide:
9 in stock
Documents & Guides
USB Rechargeable Green Cross Line & Plumb Points Laser, 8+ Hour Runtime – Removable, Rechargeable Battery, Includes: (1) USB Rechargeable Green Cross Line & Plumb Points Laser (3522-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131), (1) 2 Ft Heavy Duty Cable, (1) 2.1A Wall Plug & (1) Carrying Case

Overview

USB Rechargeable Green Cross Line & Plumb Points Laser, 8+ Hour Runtime – Removable, Rechargeable Battery, Includes: (1) USB Rechargeable Green Cross Line & Plumb Points Laser (3522-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131), (1) 2 Ft Heavy Duty Cable, (1) 2.1A Wall Plug & (1) Carrying Case

The MILWAUKEE® USB Rechargeable Green Cross Line and Plumb Points Laser is powered by REDLITHIUM™ USB, delivering all day runtime and uncompromised visibility. The high-intensity green beams keep the lines and plumb points visible up to 100' for fast, accurate leveling and alignment. The integrated magnetic bracket features micro control that pivots on point for faster set-up and point to point alignment at long distances. This cross line laser with plumb points features amplified rare earth magnets provide a strong hold onto metal surfaces with integrated screw and nail hang holes that make setup easy and efficient in any environment. Charge the REDLITHIUM™ USB Battery inside the laser via Micro USB or swap it out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable Green Cross Line and Plumb Points Laser is covered by a two-year warranty.

Also known as: 045242568314, 3522-21, MIL352221

Features & Benefits

  • 8-Plus Hour Runtime; Removable, Rechargeable Battery
  • High Intensity Green
  • Micro Control - Pivots on Point
  • 100 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • 1/4-20 Thread Mount
  • Locking Pendulum
  • 2" Plumb Point Access with Riser

Specifications

Type: Lithium Battery
Color: Black/Red/Green
Type: Lithium Battery
Color: Black/Red/Green