USB Rechargeable Green 3-Point Laser

Item #: 1860942

Cat #: 3510-21

UPC: 045242568260

Company wide:
0 in stock
Documents & Guides
USB Rechargeable Green 3-Point Laser, 15+ Hour Runtime – Removable, Rechargeable Battery, Includes: (1) USB Rechargeable Green 3-Point Laser (3510-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131), (1) 2 Ft. Heavy Duty Cable, (1) 2.1A Wall Plug & (1) Carrying Case

Overview

USB Rechargeable Green 3-Point Laser, 15+ Hour Runtime – Removable, Rechargeable Battery, Includes: (1) USB Rechargeable Green 3-Point Laser (3510-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131), (1) 2 Ft. Heavy Duty Cable, (1) 2.1A Wall Plug & (1) Carrying Case

The MILWAUKEE® USB Rechargeable Green 3 Point Laser is powered by REDLITHIUM™ USB, delivering all-day runtime and uncompromised visibility. The high-intensity laser beams allow the green points to be visible up to 150' for fast, accurate point transfer. The Integrated Adjustable Clearance Bracket enables this 3 point laser level to easily fit over steel stud track or create clearance for marking the floor. The amplified rare earth magnets provide a strong hold onto metal surfaces, while the integrated screw and nail hang holes allow easy and efficient setup in any environment. REDLITHIUM™ USB Batteries can be charged inside the laser via a Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable Green 3 Point Laser is covered by a two-year warranty.

Also known as: 045242568260, 3510-21, MIL351021

Features & Benefits

  • 15+ Hour Runtime - Removable, Rechargeable Battery
  • High Intensity Green
  • Integrated Adjustable Clearance
  • 150 ft. Working Range
  • Accuracy: +/- 1/8" @ 33 ft
  • 1/4-20 Thread Mount
  • Locking Pendulum
  • Self Leveling: Plus/Minus 4-Degrees Tilt
  • IP54 Rating

Specifications

Type: Lithium Battery
Color: Black/Red/Green
Type: Lithium Battery
Color: Black/Red/Green