Luminary Cable, 16-2 (1TPJ) PE GY 12-2 YW GY GN, 1000'

Item #: 1860904

Cat #: 18BEB60T503

UPC: 077680308924

Company wide:
0 in stock
Documents & Guides
Luminary Cable, 16-2 (1TPJ) PE GY 12-2 YW GY GN, 1000'

Overview

Luminary Cable, 16-2 (1TPJ) PE GY 12-2 YW GY GN, 1000'

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680308924, 18BEB60T503, AFC18BEB60T503

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG, 16 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Purple/Gray/Yellow/Gray
Conductors: 2
Gauge: 12 AWG, 16 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Color: Purple/Gray/Yellow/Gray