16-2 (1TPJ) PUR/GRY 12-2 ORN/GRY W/GRN GRD 1000FT REEL

Item #: 1860903

Cat #: 18BEB60T502

UPC: 077680308955

Company wide:
0 in stock
Documents & Guides
16-2 (1TPJ) PUR/GRY 12-2 ORN/GRY W/GRN GRD 1000FT REEL

Overview

16-2 (1TPJ) PUR/GRY 12-2 ORN/GRY W/GRN GRD 1000FT REEL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680308955, 18BEB60T502, AFC18BEB60T502

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG, 16 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG, 16 AWG
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4