Sustainable

LED Bollard Retrofit w/Flex Color, 24 Watt, 120-277V

Item #: 1860898
Cat #: LED-8029M345-A
UPC: 844006059477
$ 38.00 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
LED Bollard Retrofit: 24W, 120-277V, Flex Color: Default setting is 4000K (3330lm) but can be changed to 3000K (3170lm) or 5000K (3360lm) with a flip of a switch. Up to 150W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.

Overview

LED Bollard Retrofit: 24W, 120-277V, Flex Color: Default setting is 4000K (3330lm) but can be changed to 3000K (3170lm) or 5000K (3360lm) with a flip of a switch. Up to 150W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to just be passively cooled.
Also known as: 844006059477, LED-8029M345-A, LGDLED8029M345A

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Mogul Extended (EX39)
Volts AC: 120-277
Color Rendering Index (CRI): 80
Light Technology: LED
Dimming: No
Lumens: Selectable, 3170, 3360
Wattage: 24
Base: Mogul Extended (EX39)
Color Rendering Index (CRI): 80
Dimming: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120-277
Light Technology: LED
Lumens: Selectable, 3170, 3360

Customer Reviews

No reviews for this product
(0)